Skip to Content
Merck
All Photos(1)

Key Documents

Z329452

BRAND® magnetic stirring bar retriever, PTFE

L 350 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72
Pricing and availability is not currently available.

material

PTFE-coated

manufacturer/tradename

BRAND 137720

L

350 mm

diam.

~8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Magnetic core fully sealed.

Other Notes

BR137720 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service