CLS353014
Corning® Falcon® Cell Culture Flask
capacity 50 mL, canted neck, graduated, 5 ‑ 40 mL, cap, blue plug seal
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122104
NACRES:
NB.13
Recommended Products
material
polystyrene
feature
cap blue plug seal
graduated 5 ‑ 40 mL
manufacturer/tradename
Corning 353014
technique(s)
cell culture | mammalian: suitable
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
Legal Information
Corning is a registered trademark of Corning, Inc.
Falcon is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service