Recommended Products
material
Norprene® TPE
manufacturer/tradename
Pellicon®
parameter
2.1 bar max. inlet pressure (30 psi)
L
15.25 m (50 ft)
diam.
0.5 cm
1 of 4
This Item | XX802GT50 | XX803GS25 | XX802GS25 |
---|---|---|---|
Pellicon® | Pellicon® | Pellicon® | Pellicon® |
2.1 bar max. inlet pressure (30 psi) | 1.7 bar max. inlet pressure (25 psi) | 1.7 bar max. inlet pressure (25 psi) | 1.7 bar max. inlet pressure (25 psi) |
15.25 m (50 ft) | 15.25 m (50 ft) | 7.6 m (25 ft) | 7.6 m (25 ft) |
0.5 cm | 3.75 mm | 0.5 cm | 3.75 mm |
Preparation Note
Autoclavable
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service