Z769797
Branson MH series ultrasonic bath
bath volume 5.7 L, AC/DC input 230 V AC, UK plug (3-pin)
Synonym(s):
ultrasonic bath sonicator, ultrasonic cleaning bath
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103706
NACRES:
NB.74
Recommended Products
feature
model M3800H-E
packaging
pack of 1 ea
manufacturer/tradename
Branson CPX-952-337R
bath size
290 mm (11.5 in.) × 150 mm (6 in.) × 150 mm (6 in.)
bath volume
5.7 L
Looking for similar products? Visit Product Comparison Guide
General description
With the Bransonic® MH Ultrasonic bath, you get the added benefit of heat coupled with the durability and performance of our flagship ultrasonic bath. It also features a temperature sensor and auto shut-off when the unit reaches 69°C/156.2°F.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Features:
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Features:
- Heated Cleaning – up to 69°C/156.2°F
- 60-minute Mechanical Timer (can be set to run continuously)
- 40kHz Industrial Transducers
- Tower Control Panel
- Built-in Pour Drain (½ & ¾ gallon) or Side Mounted Drain
- All ultrasonic baths meet FCC, CSA, CE & UL rules and regulations
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
Legal Information
Bransonic is a registered trademark of Branson Ultrasonics Corp.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service