Z137375
Ace precision-ground shaft
diam. × L 6 mm × 318 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
NACRES:
NB.72
Recommended Products
material
glass
description
With button
feature
for flask size 50 ‑ 250 mL
manufacturer/tradename
Ace Glass 953406
diam. × L
6 mm × 318 mm
Looking for similar products? Visit Product Comparison Guide
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service