WHA1202400
Whatman® prepleated qualitative filter paper, Grade 2V
circles, diam. 400 mm, pack of 100
Synonym(s):
Z240370
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1202-400
Whatman Article No. 28417916 (US reference)
parameter
0.29 psi wet burst
240 sec/100 mL speed (Herzberg)
diam.
400 mm
thickness
190 μm
ash
≤0.06%
pore size
8 μm (Particle retention)
basis weight
97 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Compared with quadrant-folded filters, Cytiva′s Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.
Application
Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions.
Features and Benefits
- Medium flow and nominal particle retention rating of 8 µm
- Herzberg filtration speed of 240 s
- Fluted (pre-pleated) for easy use with conical filter funnels
- Can be used for soil analysis or general filtration
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service