GF04189585
Stainless steel - AISI 316l
Non-Woven Fabric, Fe/Cr18%/Ni 10%/Mo 3%, weight.m-2 -50g, size 300 × 300 mm, thickness 0.060 mm
Synonym(s):
FF213720
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11171600
NACRES:
NA.23
Recommended Products
form
fabric
manufacturer/tradename
Goodfellow 041-895-85
size
300 × 300 mm
thickness
0.060 mm
weight
50 gper meter squared
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service