CLS70781N
Pyrex® serological pipettes, disposable, sterile, plugged
volume 1.0 mL, accuracy: 0.1 mL
Synonym(s):
Corning® 7078
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.04
Recommended Products
material
borosilicate glass
description
plugged
sterility
sterile
feature
DNase free: no
RNase free: no
graduations
subdivision
packaging
case of 1000 ea
pack of 250 ea
manufacturer/tradename
Corning 7078-1N
volume measuring range
1.0 mL, accuracy: 0.1 mL
capacity
1 mL
Looking for similar products? Visit Product Comparison Guide
General description
These sterile disposable Pyrex serological pipettes are designed for the larger-volume user. They are calibrated "to deliver" (TD) with blow-out and are packed to permit easy access to several pipettes at a time without contaminating the entire case. Similar to No. 7077, except multi-packed in plastic bags.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service