Skip to Content
Merck
All Photos(1)

Key Documents

G001580

HPLC Analysis of Insulin (Species Variants) on Discovery® BIO Wide Pore C5

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery BIO Wide Pore C5, 15 cm × 4.6 mm I.D., 5 μm particles (568422-U)
mobile phase: [A]: 71:29, (0.1% TFA in water):(0.1% TFA in acetonitrile);

[B]: 68:32, (0.1% TFA in water):(0.1% TFA in acetonitrile)

gradient: 0-100% B in 30 min
flow rate: 1 mL/min
column temp.: ambient
detector: UV, 215 nm
injection: 5 μL 5 μL in 0.1% TFA containing 5ug each of three insulin variants

suitability

application for HPLC

application(s)

life science and biopharma
pharmaceutical (small molecule)

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service