Skip to Content
Merck
All Photos(1)

Key Documents

58705

Tube Fitting, Cheminert®

1/4-28 male UNF for 1/16 in. O.D. tubing 1.5mm, (mixed colors)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815

material

(mixed colors)
stainless steel washer

packaging

pkg of 12 ea

fitting

1/4-28 male UNF for 1/16 in. O.D. tubing 1.5mm

compatibility

for use with 1/16 in. (1.5mm) O.D. tubing
for use with flanged tubing

Looking for similar products? Visit Product Comparison Guide

General description

Fittings and washers included.
  • Chemically inert
  • Zero dead volume, small bore
  • Autoclavable
  • 500 psi (35 kg/cm3) pressure rating

Legal Information

Cheminert is a registered trademark of Valco Instruments Co. Inc.
Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service