Skip to Content
Merck
All Photos(1)

Key Documents

29662-U

Supelco

Certified Vial Kit, Low Adsorption (LA) QsertVial

volume 0.3 mL, QsertVial, clear glass vial, natural PTFE/silicone septa (with slit), thread for 9 mm

Synonym(s):

Verified Vial Kit, Low Adsorption (LA) TM=["QsertVial"]

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
light blue polypropylene cap
natural PTFE/silicone septa (with slit)

feature

closure type blue polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL

fitting

thread for 9 mm

compatibility

for use with Agilent/HP
for use with Thermo Fisher
for use with Waters

Looking for similar products? Visit Product Comparison Guide

Legal Information

QSertVial is a trademark of QIS, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service