Skip to Content
Merck
All Photos(1)

Key Documents

Z653608

Pyrex® glass culture tubes

O.D. × L 16 mm × 160 mm, wall thickness 1.8 mm, thread size 15 mm , cap

Synonym(s):

1636/30MP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.22

material

borosilicate glass tube
clear tube
round bottom
screw top cap
screw top neck

sterility

non-sterile

feature

neck thread external thread

packaging

pack of 40 ea

manufacturer/tradename

SciLabware 1636/30MP

availability

available only in EU

O.D. × L

16 mm × 160 mm

capacity

19 mL

thread size

15 mm , cap

wall thickness

1.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

The in vitro cultivation of animal and plant cells in a nutrient medium is an essential part of today′s research in the field of microbiology. These cultivation approaches can take place at different scales - the vessels are selected accordingly. For test runs, rather small vessels such as culture tubes are used.

Features and Benefits

  • Manufactured from borosilicate glass 3.3
  • High resistance to attack from water reduces leaching of contaminants which can cause pH changes
  • PBT screwcaps with inert PTFE lined rubber disc
  • Cap can withstand repeated dry heat and steam sterilization cycles.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service