Skip to Content
Merck
All Photos(2)

Key Documents

5.74826

Millipore

ReadyStream® Filter Set

For sterile filtration of water for convenient preparation of a large amounts of food testing media in a short time with the ReadyStream® workflow

Synonym(s):

0.22 µm filter, Filter Set, Sterile membrane filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122409
NACRES:
NA.84

material

polyethersulfone filter
styrene-acrylonitrile (SAN) housing

sterility

sterile; γ-irradiated

feature

hydrophilic 2.7 mL

packaging

pack of 5 filter

technique(s)

sterile filtration: suitable

pore size

0.22 μm pore size

application(s)

food and beverages

compatibility

for use with ReadyStream® System

General description

The ReadyStream® Filter to be used with the ReadyStream® system sterile filters the incoming water and removes microorganisms, particles, and precipitates larger than 0.22 µm. This product consists of a Millipore Express® 0.22 µm membrane filter sealed in a SAN housing with specific connectors for the ReadyStream®media preparation unit. The filter sets are sterilized by gamma irradiation (> 25 kGy) and can be used with the ReadyStream® System to sterilize up to 600 liters of water and can be used for up to 30 days onboard the ReadyStream® System.

Application

The ReadyStream® Filter set is a sterile filter for water to be used together with ReadyStream® media bags on the ReadyStream® system for culture media preparation.

Other Notes

To access the ReadyStream® Data Matrix Generator Tool follow this link https://www.sigmaaldrich.com/US/en/support/calculators-and-apps/readystream-data-matrix-generator

Legal Information

MILLIPORE EXPRESS is a registered trademark of Merck KGaA, Darmstadt, Germany
READYSTREAM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service