Z764728
Ultrasonic processor 130 W
AC/DC input 220 V AC, UK plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41101500
NACRES:
NB.74
feature
CE compliant
manufacturer/tradename
Sonics & Materials VCX-130-230V-UK PLUG
Looking for similar products? Visit Product Comparison Guide
General description
- 20 kHz
- Digital wattmeter
- Full function pulser, off cycle 1s, on cycle variable from 1 to 10s
- Electronic timer, variable from 1 to 10 hour.
- Variable output control
- Automatic tuning
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service