Z567434
Wilmad® Suprasil EPR tubes
O.D. 3 mm, L 159 mm
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Wilmad 725-PQ-159M
L
159 mm
O.D.
3 mm
camber
76 μm
tube diam.
3 mm
wall thickness × concentricity × camber
0.48 mm × 76 μm × 76 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Technological advances have increased the sensitivity in EPR spectroscopy, causing certain high Q cavities to pick up the signal from the impurities in natural CFQ quartz tubes. When this is the case, Suprasil EPR products which are made of synthetic material, are a better option because they can supress major impurity contents. Tubes come with cap.
Application
Suprasil EPR tubes are ideally suited for continuous wave (cw) experiments that require a constant filling factor or reproducibility on sample volume in the cavity.
Legal Information
Wilmad is a registered trademark of SP Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service