Skip to Content
Merck
All Photos(1)

Key Documents

Z567183

Ace round-bottom pressure flask

with Ace-Thred 15 PTFE front-seal plug, capacity 100 mL

Synonym(s):

Pressure flask

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
round bottom flask
single-neck

sterility

non-sterile

feature

closure type PTFE plug seal

packaging

pack of 1

manufacturer/tradename

Ace Glass 841507

capacity

100 mL

diam.

62 mm

Looking for similar products? Visit Product Comparison Guide

General description

Heavy-wall borosilicate glass flasks are pressure rated to 60 psig at 120°C. The rounded bottom facilitates use in heating mantles and for other round-bottom flask applications. Flasks are supplied complete with Ace-Thred PTFE front seal bushing and FETFE® O-ring.

Replacement FETFE O-rings:

Ace-Thred #Product #
7 Z504661
15 Z504858
25 Z505056
14 Z504742
210 Z505021
220 Z505110

CAUTION: This glassware is not guaranteed against breakage caused by pressure or vacuum. These flasks should never be used if scratched or otherwise damaged.

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service