Z502979
Threaded vial connector
20-400 thread for 20-400
Synonym(s):
747205-2020
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
NACRES:
NB.35
Recommended Products
fitting
20-400 thread for 20-400
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
These threaded connectors provide a convenient method to connect standard screw thread sample vials to glassware with GPI threads and to standard taper joint adapters.
• Excellent for collecting samples from rotary evaporator traps
• Made of glass filled nylon with inert PTFE inner seals
• Temp. range: up to 200 °C
• Excellent for collecting samples from rotary evaporator traps
• Made of glass filled nylon with inert PTFE inner seals
• Temp. range: up to 200 °C
Features and Benefits
- Connectors have PTFE seals and FKM O-Rings
- Blue glass-filled nylon
- For use to 150 °C
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service