Skip to Content
Merck
All Photos(1)

Key Documents

Z309125

Quickfit® Soxhlet extraction assemblies

volume 200 mL

Synonym(s):

200RASX

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
NB.43

Joint

joint ST/NS condenser50/42
joint ST/NS flask24/29

description

for use with 41mm × 123mm thimble

manufacturer/tradename

Quickfit 200RASX

availability

not available in USA and Canada

volume measuring range

200 mL

flask volume

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Consists of siphoning type extractor, Allihn condenser and flask. Constructed so that concentric siphon tube is protected from accidental damage by vapour tube. Condensers have 250 mm effective length with 130 cm2 surface area.
NOTE: Does not include optional pressure equalizing funnel shown in diagram

Features and Benefits

• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• Each assembly comprises the basic components for solid-liquid extraction: flask, Soxhlet extractor and condenser• Choice of 4 assemblies with extractor capacities from 100ml to 2000ml

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service