Z274968
Kimax® weighing bottle, Style I
capacity 35 mL
Synonym(s):
15165-5030
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
glass bottle
glass stopper
round bottle
Joint
joint ST/NS neck50/12
feature
with cap
packaging
pkg of 2 ea
manufacturer/tradename
Kimble® 15165-5030
I.D. × H
50 mm × 30 mm
capacity
35 mL
Looking for similar products? Visit Product Comparison Guide
General description
These bottles are used in applications that require adding and removing substances to determine precise weight.
Features and Benefits
- Kimax® weighing bottles are ideal for determining the precise weight of the samples for various laboratory applications.
- Manufactured from low extractable borosilicate glass.
- Designed from Federal Specification NNN-B-1493 requirements.
- The cylindrical, tall form features a closed bottom stopper that fits into an internally ground body.
- Plug style stopper creates a perfect seal and prevents sample loss.
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service