WHA10462650
Whatman® Puradisc AQUA
30 Syringe Filter, cellulose acetate, 0.45 μm, 500/pk
Synonym(s):
Z698652
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
cellulose acetate membrane
polycarbonate housing
sterility
non-sterile
packaging
pkg of 500 ea
manufacturer/tradename
Whatman 10462650
Whatman Article No. 28415772 (US reference)
diam.
30 mm
volume
≤100 mL
pore size
0.45 μm
fitting
female Luer inlet (lock)
male Luer outlet
Looking for similar products? Visit Product Comparison Guide
General description
Whatman Puradisc Aqua 30 is cellulose acetate (CA) syringe filter specifically designed for environmental sample filtration prior to dissolved organic carbon (DOC) and chemical oxygen demand (COD) analysis.
Prewashed, hydrophilic CA syringe filter
DOC (dissolved organic carbon) and COD (chemical oxygen demand) analysis are common methods to determine organic pollutant levels.
Precisely filtering a sample is a crucial step in DOC and COD, and the quality of the syringe filter should preserve sample integrity. Aqua 30 Puradisc syringe filters come prewashed, designed to minimize carbon leaching from the cellulose acetate membrane that could otherwise lead to sample contamination.
Prewashed, hydrophilic CA syringe filter
DOC (dissolved organic carbon) and COD (chemical oxygen demand) analysis are common methods to determine organic pollutant levels.
Precisely filtering a sample is a crucial step in DOC and COD, and the quality of the syringe filter should preserve sample integrity. Aqua 30 Puradisc syringe filters come prewashed, designed to minimize carbon leaching from the cellulose acetate membrane that could otherwise lead to sample contamination.
Features and Benefits
- From the Puradisc FP 30 range
- Low protein binding, hydrophilic cellulose acetate syringe filter media
- Prewashed cellulose acetate (CA) syringe filter for reduced organic carbon extractables
- Designed for sample preparation in support of dissolved organic carbon and chemical oxygen demand analysis
- Standard inlet and outlet luer connectors
Suitability
Suitable for filtration of environmental samples prior to COD and DOC analysis.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service