Skip to Content
Merck
All Photos(1)

Key Documents

GF35440747

Monel® alloy 400

foil, Ni 65%/Cu 33%/Fe 2, thickness 0.3 mm, 8 mm diameter, temper annealed

Synonym(s):

NI110380

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

form

foil

manufacturer/tradename

Goodfellow 354-407-47

diam.

8 mm

thickness

0.3 mm

diameter

8 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow
Monel is a registered trademark of Huntington Alloys Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service