Skip to Content
Merck
All Photos(1)

Documents

Z637572

BRAND® PP funnels, plain interior

top diam. 120 mm, stem O.D. × L 14 mm × 90 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

manufacturer/tradename

BRAND 147030

stem O.D. × L

14 mm × 90 mm

top diam.

120 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made from durable polypropylene (PP), these funnels offer excellent chemical resistance and are suitable for a wide range of applications. The plain interior facilitates easy cleaning and prevents contamination, ensuring reliable performance during use.

Other Notes

BR147030 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service