Skip to Content
Merck
All Photos(1)

Key Documents

MTCC2535

MTC Bio Screw Cap MacroTubes®

capacity 5 mL, clear, sterile, pack of 500 ea (attached caps, 5 x bags 100 ea)

Synonym(s):

centrifuge tube, plastic tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

clear
conical
polypropylene
screw cap

sterility

sterile

feature

graduation

packaging

pack of 500 ea (attached caps, 5 x bags 100 ea)

manufacturer/tradename

MTC Bio C2535

parameter

25,000 × g speed (max)

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

5mL Screw-cap MacroTube, sterile, w/ screw caps, packed in bags of 100
These 5mL Screw Cap MacroTubes® take all of the conveniences of standard 15mL conical tubes and scales them down for space efficiency and decreased natural resource consumption. Useful from -86°C to 110°C, these tubes are a valuable resource for boiling and for sample preservation at very low temperatures.

Features and Benefits

  • Compatible with standard equipment
  • Centrifuge at up to 25,000xg
  • RNase, DNase & pyrogen free
  • Unsurpassed Clarity
  • Dual graduations at every 0.2mL and 0.5mL

Legal Information

MTC is a trademark of MTC Bio
MacroTubes is a registered trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service