Skip to Content
Merck
All Photos(1)

Key Documents

Z682985

Ace large evaporating flask

capacity 10 L, Overall H × O.D. 335 mm × 100 mm, medium flange

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

glass
round bottom flask
single-neck

sterility

non-sterile

feature

cap: no

packaging

case of 1

manufacturer/tradename

Ace Glass 6702-25

Overall H × O.D.

335 mm × 100 mm

capacity

10 L

Looking for similar products? Visit Product Comparison Guide

General description

The Aldrich evaporating flasks are designed for Buchi® Rotavapor® systems.

Easy replacement, select the size and capacity you need. These large flasks are fabricated from blanks selected for balance and quality. Necks are carefully welded to prevent "rotational whip".

Easy order instructions:

Match flange size or match flask capacity with overall height and flange size.

Small - O.D. 90 mm x I.D. 67 mm x 18 mm thickness
Medium - O.D. 100 mm x I.D. 72 mm x 19 mm thickness
Large - O.D. 110 mm x I.D. 83 mm x 23 mm thickness
X-large - O.D. 149.5 mm x I.D. 118.8 mm x 21 mm thickness

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG
Rotavapor is a registered trademark of Büchi Labortechnik AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service