Z635324
Swiss Boy lab jacks
load ≤30 kg (middle position), platform L × W 80 mm × 75 mm, Model 105
Sign Into View Organizational & Contract Pricing
All Photos(4)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.35
manufacturer/tradename
Grauer
parameter
≤30 kg load (middle position)
48-147 mm vertical limit
platform L × W
80 mm × 75 mm
color
blue
Looking for similar products? Visit Product Comparison Guide
General description
Jack can be raised with load in place.
These high quality Swiss made jacks have massive cast aluminum frames with a chemically resistant anodised finish. Swiss boy jacks are designed to carry heavy loads safely. Available either in standard size or with extended carrying plates for large pots or pans. Units carrying more that 90kg are also available with a motorized lift adjustment for enhanced convenience. The max load is for the middle position. Supplied with top and bottom plates.
Products with motorized jacks are available in Europe only.
Products with motorized jacks are available in Europe only.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service