Skip to Content
Merck
All Photos(1)

Key Documents

Z203386

Sigma-Aldrich

Aldrich® standard distilling head

Jacketed, Overall H 490 mm, Joints: ST/NS 29/32 (2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

Joint

thermometer joint ST/NS10/30
Joints: ST/NS29/32 (2)

Overall H

490 mm

immersion depth

75 mm

Looking for similar products? Visit Product Comparison Guide

General description

Has two 4 mm glass stopcocks, PTFE 0-3 mm metering valve.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service