Z123625
Round crystal window
BaF2, diam. × thickness 25 mm × 4 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
Recommended Products
material
BaF2
technique(s)
IR spectroscopy: suitable
diam. × thickness
25 mm × 4 mm
transmittance
67,000-74,000 (wavenumbers (cm-1))
refractive index
n/D 1.46 (at 2 μm)
Looking for similar products? Visit Product Comparison Guide
General description
A hard, brittle crystal; insoluble in water; good resistance to fluorine and fluorides; no fog. It is mainly used for IR applications.
Cut and polished quality crystal windows.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service