NOR507HP7
Norell® Standard Series™ 5 mm NMR tubes
frequency 400 MHz
Synonym(s):
Norell nmr tubes, nmr sample tubes, nmr tubes
About This Item
material
colorless tube
glass tube
feature
neck thread push fit
packaging
pack of 5 ea
manufacturer/tradename
Norell 507-HP-7
parameter
400 MHz frequency
L
7 in.
O.D. × I.D.
5 mm × 4.2 mm
camber
±0.019 mm
concentricity
±0.007 mm
tube diam.
5 mm
wall thickness
0.77 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- NMR tube bottoms are uniformly hemispherical and consistent.
- Suitable for routine NMR.
- Ideal at room temperatures with no thermal gradients.
- The Uniform wall thickness of the tubes enhances the concentricity among tubes and lots.
- Manufactured with round bottoms, flat bottoms available upon request.
- NMR tubes in any length provided upon request.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service