BR23768
BRAND® SILBERBRAND automatic burette, Dr. Schilling
burette size 50 mL, bottle size 1000 mL, AR-Glass
Synonym(s):
Automatic Burettes, Burettes, Dr. Schilling pattern, SILBERBRAND
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
AR-Glass
feature
Schellbach stripe
graduated in white
manufacturer/tradename
BRAND 23768
volume measuring range
50 mL, accuracy: ±0.10 mL
bottle size
1000 mL
burette size
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
SILBERBRAND Schellbach Stripe - Short marks at major graduations. Reading at point of contact of the two tips.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service