Z769452
Branson CPX series ultrasonic bath with digital timer
bath volume 5.7 L, AC/DC input 230 V AC, Schuko plug
Synonym(s):
ultrasonic bath sonicator, ultrasonic cleaning bath
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103700
NACRES:
NB.74
Recommended Products
feature
model CPX3800-E
packaging
pack of 1 ea
manufacturer/tradename
Branson CPX-952-339R
bath size
290 mm (11.5 in.) × 150 mm (6 in.) × 150 mm (6 in.)
bath volume
5.7 L
Looking for similar products? Visit Product Comparison Guide
General description
With the Bransonic® CPX, we′ve gone digital and defined a new category in ultrasonic baths. We′ve reimagined our iconic line of ultrasonic baths for total control with a fully digital Tower Control Panel. The CPX also features our new self-adaptive technology that actively tracks and adapts to changes within the bath.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
Features and Benefits
- Degassing - can be set up to 99 minutes
- Timer - can be set to 99 minutes or run continuously
- Self-Adaptive technology
- Digital tower control panel
- Sleep mode
- All 220-230 V units meet CE standards
Legal Information
Bransonic is a registered trademark of Branson Ultrasonics Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service