Skip to Content
Merck
All Photos(1)

Key Documents

Z741666

Sartorius extended length pipette tips

rack of, volume range 50-1,200 μL, sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
maximum volume:
1.2 mL
tip L:
90 mm
volume range:
50-1,200 μL
sterility:
sterile
feature:
DNase free
RNase free
barrier: no
endotoxin free
packaging:
pack of 960 ea (Refil)
rack of
manufacturer/tradename:
Sartorius 791211
Pricing and availability is not currently available.

sterility

sterile

feature

DNase free
RNase free
barrier: no
endotoxin free

packaging

pack of 960 ea (Refil)
rack of

manufacturer/tradename

Sartorius 791211

maximum volume

1.2 mL

tip L

90 mm

volume range

50-1,200 μL

Looking for similar products? Visit Product Comparison Guide

General description

Perfect tip fitting and sealing to the pipetter results in the best possible accuracy and precision. Compatible with Optiload feature in Biohit Picus, eLINE®, mLINE® and Proline® Plus pipetters, enabling ergonomic and light tip attachment and ejection.

Other Notes

Browse all pipette tips

Legal Information

Proline is a registered trademark of Sartorius Biohit Liquid Handling Oy
eLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy
mLINE is a registered trademark of Sartorius Biohit Liquid Handling Oy

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service