EP0030071646
Eppendorf® epT.I.P.S.® Eppendorf Quality™
working volume 0.2-5 mL, L 175 mm, pack of 120 ea (5 racks x 24 tips)
Synonym(s):
pipette tip
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
volume:
0.2—5 mL
sterility:
non-sterile
packaging:
pack of 120 ea (5 racks x 24 tips)
manufacturer/tradename:
Eppendorf® 0030071646
Recommended Products
material
violet
sterility
non-sterile
packaging
pack of 120 ea (5 racks x 24 tips)
manufacturer/tradename
Eppendorf® 0030071646
L
175 mm
volume
0.2—5 mL
working volume
0.2-5 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
epT.IPS pipette tips are the perfect addition to your Eppendorf pipettes! The ergonomically designed cone geometry not only enables a complete seal, but also minimal insertion and ejection forces. These pipette tips meet the requirements of EN ISO 8655 and can also be used with pipettes from other manufacturers.
Application
LIQUID HANDLING
Features and Benefits
Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
Modern slim rack design with reclosable lid
Improved sustainability through 35 % lower polypropylene consumption per rack
Modern slim rack design with reclosable lid
Improved sustainability through 35 % lower polypropylene consumption per rack
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service