Skip to Content
Merck
All Photos(1)

Key Documents

CLS5640P250

Corning® reusable volumetric flask, Class A

polymethylpentene, size 250 mL, with 19/26 tapered PP stopper

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

long
polymethylpentene

sterility

non-sterile

feature

class A
closure type polypropylene stopper

packaging

case of 5

manufacturer/tradename

Corning 5640P-250

H × O.D.

225 mm × 84 mm

size

250 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Corning® reusable translucent 250 mL volumetric flask includes tapered polypropylene stopper.
  • The stopper provides a firm seal to avoid the possibility of external contamination.
  • The product is manufactured to Class A tolerances as defined by ISO 1042.
  • Supplied with an imprinted lot number and certificate.
  • Flasks may be autoclaved to 121ºC without affecting the graduation tolerance.
  • Recommended routine cleaning up to 60ºC will preserve graduation markings.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service