Skip to Content
Merck
All Photos(2)

Key Documents

HNWP02500

Millipore

Nylon Membrane Filter, 0.45 μm Pore Size

greener alternative

Millipore, filter diam. 25 mm, hydrophilic

Synonym(s):

Nylon Net Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

Nylon membrane
plain filter
white filter

description

0.45 um pore size, hydrophilic nylon membrane, 25 mm diameter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

sustainability

Greener Alternative Product

filter diam.

25 mm

thickness

170 μm

pore size

0.45 μm pore size

bubble point

≥2.0 bar, air with water at 23 °C

greener alternative category

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: HNWP
Filter Type: Screen filter
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm.

Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents

Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • Clarification of solutions
  • Particle removal
  • Particle analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service