Skip to Content
Merck
All Photos(1)

Key Documents

Z742876

Kern PNJ series precision balances

Kern PNJ 600-3M verified 965-201, weighing capacity 620 g, accuracy: 0.001 g, precision: ±0.004 g g, (Verification certificate included)

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

AC/DC input

220 - 240 V AC, universal plug set

packaging

pack of 1 ea

manufacturer/tradename

Kern PNJ 600-3M verified 965-201

weighing capacity measuring range

620 g, accuracy: 0.001 g, precision: ±0.004 g g

platform diam.

140 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The new standard in the laboratory with robust tuning fork measuring system.

  • Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
  • High-quality tuning fork measuring system for steady weight values and continuous weighing
  • Capacity display: A bar lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimisation of reference weight gradually improves the averag piece weight value
  • Compact size, practical for small spaces
  • Large glass draught shield with 3 sliding doors for easy access to the items being weighed, for models with weighing plate size Ø 140 mm, weighing space WxDxH 172×171×160 mm


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service