Skip to Content
Merck
All Photos(1)

Key Documents

Z741380

Accuris Compact Balance

capacity 120 g, AC/DC input 230 V AC, UK plug

Synonym(s):

laboratory balances, small balance, weighing balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

material

stainless steel weighing plate

feature

CE compliant

manufacturer/tradename

Benchmark Scientific W3300-120-GB

measuring range

resolution: 0.01 g

weighing capacity measuring range

120 g

parameter

0.01 g readability

capacity

120 g

outside size

18.8 cm (7.5 in.) × 28 cm (11 in.) × 8 cm (3.1 in.)

weighing pan diam.

11.5 cm (4.5 in.)

Looking for similar products? Visit Product Comparison Guide

General description

Accuris Compact balances have been designed to meet the basic needs of academic and research labs requiring weight determinations to increments of 0.01 g to 0.1 g. Their reliable and precise weighing technology utilizes gold-plated, ceramic capacitors to determine sample mass.

The Compact series includes 6 models covering a wide range of maximum weight capacities and come with a draft shield ring to prevent air currents from affecting measurements.

The larger capacity models (1000 g, 5000 g, and 10,000 g) do not include the draft shield ring.

Legal Information

Accuris is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service