SYNF973024C
Synthware™ filter funnel with glass stopcocks
60 mL, joint: ST/NS 24/40, porosity: coarse
Synonym(s):
Synthware F973024C, fritted disc funnel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.51
Recommended Products
material
borosilicate glass
Joint
joint: ST/NS24/40
packaging
pkg of 1 ea
manufacturer/tradename
Synthware F973024C
capacity
60 mL
60 mL
pore size
40-60 μm
Looking for similar products? Visit Product Comparison Guide
General description
With two 2 mm glass stopcocks
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service