Skip to Content
Merck
All Photos(1)

Key Documents

SLW5808/3

Pyrex® Filter holder for 25 mm membranes

support base with sintered glass disc only

Synonym(s):

Pyrex, SciLabware 5808/3

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
NACRES:
NB.43

description

fits filter 25 mm

manufacturer/tradename

5808/3
SciLabware

pore size

grade 3 porosity (sintered glass disc)

Looking for similar products? Visit Product Comparison Guide

General description

  • With porosity grade 3 sintered glass disc to support 25mm diameter membranes
  • Liquids only in contact with chemically resistant borosilicate glass
  • Fully autoclavable

Comprises three components which should be ordered separately
  • Funnel 15ml capacity
  • Support base with sintered glass disc
  • Metal retaining clip

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service