82037-U
Hamilton® Hydrogen Form (12 μm) HPLC Columns
L × I.D. 2 mm × 4.6 mm, stainless steel hardware, HPLC Guard Cartridge Kit
About This Item
Recommended Products
Product Name
Hamilton Hydrogen Form HPLC Guard Cartridge, Kit, 12 μm particle size, L × I.D. 2 mm × 4.6 mm, stainless steel hardware
material
stainless steel hardware
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
2 mm × 4.6 mm
matrix
Hydrogen Form
polymeric
particle size
12 μm
operating pH
1-14
separation technique
ion exclusion
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service