Skip to Content
Merck
All Photos(1)

Key Documents

Z688665

Nunc® MicroWell 96 well polystyrene plates

Synonym(s):

96 multiwell plate, 96 well microplate, 96 well microtiter plate, 96 well plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
conical clear wells
polystyrene
polystyrene
size:

96 well
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no
pinchbar; high flange design
Pricing and availability is not currently available.

material

conical clear wells
polystyrene
polystyrene

sterility

non-sterile

feature

lid: no
pinchbar; high flange design

packaging

case of 180

manufacturer/tradename

Nunc 249570

plate L × W

128 mm × 86 mm

size


96 well

well capacity

300 μL

well maximum volume

300 μm

well working volume

150 μL

color

clear

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunc® MicroWell 96 Well Polyproylene Plates, Non-treated, Pinchbar Design

  • Standard MicroWell Plate format
  • High flange design facilitates automated handling of plates of standard 96 well format
  • Raised well rims help prevent cross contamination and evaporation
  • Standard multiwell plate format
  • Excellent optical quality
  • Lids are not supplied with this product

Application

Suitable for: Used in many fields including antibiotic screens, serological tests, storing and screening of compounds and DNA libraries

Legal Information

MicroWell is a trademark of Thermo Fisher Scientific or its subsidiaries
Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service