EPM1196-9906
Platform for Eppendorf® New Brunswick™ Innova® 5000 Platform Shaker
for 4 L Erlenmeyer flasks, dedicated, interchangeable
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104405
NACRES:
NB.73
Recommended Products
feature
dedicated
for 4 L Erlenmeyer flasks
interchangeable
manufacturer/tradename
Eppendorf® M1196-9906 (NA)
size
32.5 in. × 26.75 in.
capacity
(9 x 4 L Erlenmeyer flasks)
Looking for similar products? Visit Product Comparison Guide
General description
Platforms designed for the Eppendorf New Brunswick Innova 5000 platform shaker to ensure a safe and perfect fit.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc.
New Brunswick is a trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service