EP6303000044
Eppendorf® Mastercycler
X50i, AC/DC input 110 V / 230 V (GB plug), 96-well thermoblock, aluminum without control panel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102404
NACRES:
NC.21
Recommended Products
feature
96-well thermoblock, aluminum without control panel
X50i
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® 6303000044
technique(s)
PCR: suitable
Looking for similar products? Visit Product Comparison Guide
General description
The new Mastercycler X50 is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications such as food testing etc. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.
Features and Benefits
Features
- Heating rate: up to 10 °C/s
- Wide selection of blocks from a fast silver block to 384 well block
- Touch screen interface
- Innovative 2D-Gradient for advanced PCR optimization
- X50 with Touchscreen can control up to 9 other units (connected cyclers do not have a touch screen interface)
flexlid concept: automatic height adjustment of the lid allows you to use all types of consumables
- Small footprint
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service