Skip to Content
Merck
All Photos(1)

Key Documents

Z646105

Julabo® open circulating baths, E models

EH-27, AC/DC input 230 V AC, volume 27 L, temp. range 20-150 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

feature

CE compliant
optional cooling coil & bath cover

packaging

pack of 1 ea

manufacturer/tradename

EH-27
Julabo 9118427

temperature measuring range

20-150 °C

parameter

20-150 °C temp. range
±0.03 °C temp. stability

heater capacity

2 kw

bath opening W × L × D

36 cm × 30 cm × 20 cm

capacity

27 L

volume

27 L
27000 mL

weight

13 kg

Looking for similar products? Visit Product Comparison Guide

General description

Baths with circulators mounted on a stainless steel bridge. Ready for temperature applications to an external loop circuit and/or simultaneous operation in the bath tank.

Economy series:
  • PID 1 temperature control
  • Bright LED-display for the actual value, 2 set point, resolution 0.1°C
  • Keypad for setpoint, switches automatically to actual value
  • High temperature cut off/dry running protection for non-flammable fluids (ED models) for flammable liquids (EH models)
  • ED models temperature range 20-100°C
  • EH models working temperature range 20-150°C
  • EH-5 model comes with lid

All other models need cover to be ordered separately.

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service