Skip to Content
Merck
All Photos(1)

Key Documents

SLW1450/03D

Pyrex® Evaporating dish

45 mL

Synonym(s):

Pyrex, SciLabware 1450/03D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass
flat base

packaging

pack of 10 ea

manufacturer/tradename

SciLabware 1450/03D

H

30 mm

diam.

60 mm

dish diam.

60 mm

capacity

45 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN 12336
  • Manufactured from Pyrex borosilicate glass
  • High resistance to chemical attack and thermal shock
  • Flat base
  • Curved sides with spout

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service