Skip to Content
Merck
All Photos(1)

Key Documents

22274

Valco® Precision Sampling Syringe, Series A-2, Removable needle

volume 2000 μL, bevel tip stainless steel needle (point style 2), needle L × O.D. × I.D. 2 in. × 0.029 in. × 0.012 in.

Synonym(s):

SYRINGE,PS-A-2,2ML

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

description

Series A-2

feature

removable needle Series A2

packaging

pkg of 1 ea

manufacturer/tradename

VICI 050034

needle L × O.D. × I.D.

2 in. × 0.029 in. × 0.012 in.

volume

2000 μL

Looking for similar products? Visit Product Comparison Guide

General description

Series A-2 - Removable Needle: An economically priced general purpose syringe, it is leak-tight to 250 psi for both gas and liquids.

  • Push-button valve - allows instantaneous injection
  • Smaller volumes - great for small volatile samples

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service