Skip to Content
Merck
All Photos(1)

Key Documents

T6194

Sigma-Aldrich

Poxygrid® 96 place test tube rack

Holds 96 x 15 mL tubes

Synonym(s):

tube holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

epoxy (coated steel)

feature

Holds 96 x 15 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18765-0001

L × W × H

24.2 cm (9¹/₂ in.) × 17 cm (6¹¹/₁₆ in.) × 6.4 cm (2¹/ in.)

General description

This 96-place test tube rack is ideal for mimicking the 96-place format used for microplates, deep-well plates and other tools configured for drug discovery and robotic applications. Holds 96 tubes, 15 mL in capacity, in an 8 × 12 configuration. Flow-through design allows rapid temperature changes of samples by varying the water bath temperature. Rigid wire construction with blue epoxy finish.

  • Capable of quick freezing using liquid nitrogen
  • Storage temperature: -80°C (freezer)
  • Steam autoclavable: 121°C (250°F)

Legal Information

Poxygrid is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service