EP0030076320
Eppendorf® epT.I.P.S.® Set, Eppendorf Quality™
working volume 2-200 μL, L 53 mm, yellow, pack of 480 ea (5 trays of 96 tips)
Synonym(s):
Eppendorf® epT.I.P.S.® Set, Eppendorf Quality™, pipette tip
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.02
L:
53 mm
working volume:
2-200 μL
sterility:
non-sterile
packaging:
pack of 480 ea (5 trays of 96 tips)
manufacturer/tradename:
0030076320
Recommended Products
material
yellow
sterility
non-sterile
packaging
pack of 480 ea (5 trays of 96 tips)
manufacturer/tradename
0030076320
L
53 mm
working volume
2-200 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Eppendorf Quality guarentees continuour quality control for high chemical resistance, low wetting, high thermal resistance, high transparency, and precision in function, precision, shape and fit. Tips supplied in trays along with a reusable box.
Features and Benefits
- epT.IPS 384 pipette tips, together with the 16- and 24-channel Research plus and Xplorer plus pipettes and the 20 µL and 100 µL Move It pipettes with adjustable tip spacing, form a system for maximum safety and reliability
- Designed for a cone spacing of 4.5 mm
- The innovative SOFTattach technology ensures a reliable fit and tightness of the tips
- Fill an entire 96 or 384-well plate without removing the pipette tips
- Perfect tip alignment through excellent coaxiality for safety when moving plates and transferring fluids
- The shape of the tip of the epT.IPS 384 is perfectly adapted to the wells of the 384-well plates
- The force required to place the tips is reduced by 40% per tip cone compared to 8- and 12-channel pipettes
- Reduction of tip ejection forces on 16- and 24-channel pipettes through SOFTeject for ergonomic working conditions
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service