Z684619
Ace stirrer bearing, mechanical seal
for 10 mm shaft, male joint: ST/NS 29/32
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
PTFE
Joint
male joint: ST/NS29/32
packaging
pack of 1 ea
manufacturer/tradename
Ace Glass 8050-14
diam.
10 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Newly designed mechanical stirrer bearing for overhead stir motors. Non-shedding bearing is manufactured from PTFE, Rulon® and PEEK materials.
Equally good in both vacuum and pressure applications as low as -0.6 Torr. Rated for up to 400 rpm with both glass (polished rather than precision ground is best) and stainless steel shafts of 10, 19 and 28 mm diameter.
Equally good in both vacuum and pressure applications as low as -0.6 Torr. Rated for up to 400 rpm with both glass (polished rather than precision ground is best) and stainless steel shafts of 10, 19 and 28 mm diameter.
Legal Information
Rulon is a registered trademark of Saint-Gobain Performance Plastics Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service