Z279129
FEP gas sampling bag
on/off, capacity, 0.5 L
Synonym(s):
Saint Gobain D1075002
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
24111500
NACRES:
NB.51
feature
capacity 0.5 L
packaging
pack of 1 ea
L × W
6 in. × 6 in.
fitting
on/off
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Chemically resistant
- Flexible
- Will not contaminate sample
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service