CLS4965A1L
Pyrex® round-bottom three neck angle type distilling flask
capacity 1,000 mL, center joint: ST/NS 24/40, side joint: ST/NS 24/40
Synonym(s):
bottom flask, flask round, flask round bottom
About This Item
material
borosilicate glass
round bottom flask
three-neck (Vertical)
Joint
center joint: ST/NS24/40
side joint: ST/NS24/40
sterility
non-sterile
feature
closure type Standard Taper joint
packaging
case of 1
manufacturer/tradename
Corning 4965A-1L
capacity
1,000 mL
Looking for similar products? Visit Product Comparison Guide
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service